Single Fold Paper Towel, Continuous Roll Sheets, natural white (Discontinued)
- Mfr # 221845
- Zoro # G4059700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221845
Zoro #
G4059700
UPC #
10073286648041
Country of Origin
United States
Dimensions
Sheet Size
9.1" x 10.25"
Paper Towel Width
9.1"
Overall Length
21.625
Overall Height
9.875
Overall Width
14.375
Details
Paper Towel Type
Single Fold
Item
Paper Towel
Color
natural white
Number of Sheets
Continuous Roll
Material
PAPER
Weight
20.31802
For Use With
570478, 530178, 520678, 192479, 530182, 520681, 570481, 440278, 192578, 197478
Description
TorkĀ® Singlefold Hand Towel, 9.13 x 10.25, Natural White, 250/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.