
Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (Discontinued)
- Mfr # 70WM1
- Zoro # G4058179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70WM1
Zoro #
G4058179
UPC #
10073286618303
Country of Origin
United States
Dimensions
Depth
5.75 in
Height
9.25 in
Dispenser Depth
5.75 in
Width
11.75 in
Dispenser Height
30.906 in
Dispenser Width
6
Details
Item
Paper Towel Dispenser
Paper Towel Type
Single Fold
Dispenser Material
Metal
Color
White
Dispenser Capacity
450 Towels
Capacity
450 Towels
Warranty
Yes, Against Manufacturer's Defects
Type
Singlefold Hand Towel Dispenser
Dispenser Color
White
For Use With
Tork® H22 Singlefold Hand Towels SB1840A, SB1842, 221845, SK1850A, 192122, 192121, 2225001, 2234002, 2247020
Weight
5.5 lbs
Compatible Mfg. Model Number
SB1840A, SB1842, 221845, SK1850A, 192122, 192121, 2225001, 2234002, 2247020
ADA Compliance
Yes
Standards
ADA Compliant
Description
Tork® Singlefold Hand Towel Dispenser, 11.75" x 5.75" x 9.25", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.