
SKILCRAFT(R) C-Fold Paper Towel, 1 Ply, 150 Sheets Sheets, White, 16 PK (Discontinued)
- Mfr # 250630
- Zoro # G7445538
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250630
Zoro #
G7445538
UPC #
073286648020
Country of Origin
United States
Dimensions
Sheet Size
10.1" x 12.8"
Paper Towel Width
10.125"
Details
Paper Towel Type
C-Fold
Item
Paper Towel
Color
White
Product Series
SKILCRAFT(R)
Number of Sheets
150 Sheets
Ply
1
Green Environmental Attribute
0.5, Yes
Uses Dispenser
Tork H25 - Multifold and C-Fold Hand Towel Dispensers
Green Certification or Other Recognition
Green Seal, EcoLogo, EPA
Fold Type
C-fold
Material
Paper
Container Type
Pack
Application
Hand
Recycled Content
1
Description
C-Fold Towel,White,10.125 In.x12.75 In.,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.