Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Small Pack Food Service Towel Dispenser Bracket White W8, Space Saving, Performance Range

  • Mfr # 655300

  • Zoro # G4524859


product price: $13.95
/ea

Key Features

Height
5.74 in
Width
8.42 in
Depth
4.22 in
For Use With
TorkĀ® W8 Wipers 192183, 192184, 192291, 192292, 192293, 520350
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655300
Zoro #
G4524859
UPC #
73286638564
Country of Origin
Hungary

Dimensions

Height
5.74 in
Width
8.42 in
Depth
4.22 in
Overall Length
17.441
Overall Width
6.063
Overall Height
8.976

Details

For Use With
TorkĀ® W8 Wipers 192183, 192184, 192291, 192292, 192293, 520350
Material
Plastic
Color
White
Capacity
One Pack of Wipers/Cloths
Weight
0.83 lbs

Description

Designed to fit the smaller Tork Foodservice Wipers packs which are perfect at server stations, back of house or in storage areas. Allows wipers to be available where you need them, when you need them, for an easy clean-and-go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.