Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, Blue/White, 80 Cloths, 4PK

  • Mfr # 192183

  • Zoro # G309846245


product price:  $51.79
/pk 4, $12.95/ea

Key Features

Material
Cloth
Cleaning Cloth Style
Foodservice Towels
Package Type
Poly Pack
Application
Cleaning
Recommended For
Bacteria; Grease; Grime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192183
Zoro #
G309846245
UPC #
-
Country of Origin
China

Dimensions

Width
11.75 in
Length
14.75 in
Size
11.75 x 14.75

Details

Material
Cloth
Cleaning Cloth Style
Foodservice Towels
Package Type
Poly Pack
Application
Cleaning
Recommended For
Bacteria; Grease; Grime
For Use With
Tork® W8 Small Pack Wiper Bracket - 655300
Standards
Health Canada Certified
Wipes per Container
80
Ply
1
Color
Blue/White
Fragrance
Unscented
Weight
13.78 oz
Cleaning Cloth Color
White

Description

Tork® Small Pack Foodservice Cloths are ideal for use with a wide range of cleaning, degreasing, and sanitizing chemicals in foodservice environments, restaurants, cafes, and kitchens. Compact format fits in space-saving dispenser brackets at server stations, back of house or in storage areas. Color-coded to help avoid risk of cross-contamination. This cloth is easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in self-dispensing poly packs inside the carton, easy to store.


  • • Compact format designed to fit into space-saving dispenser brackets at server stations, back of house or in storage areas.
  • • Ideal for cleaning, degreasing and sanitizing in restaurants and food service establishments.
  • • Self-dispensing poly packaging protects the product from dust, dirt, moisture, and provides easy access.
  • • Designed to work better with quat sanitizers than cotton based textiles, they rinse clean and are odorless for a better front-of-house impression.
  • • Foodservice cloths are color-coded to help avoid risk of cross-contamination.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.