Soap Dispenser AC Adapter, PK10
- Mfr # 570100
- Zoro # G924159140
product price:Â
$
161.99
/pk of 10, $16.20/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Product Type
AC Adapter
Overall Width
6 5/16 in
Color
Black
Overall Height
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570100
- Zoro #
- G924159140
- UPC #
- 10073286668445
- Country of Origin
- China
Dimensions
- Overall Width
- 6 5/16 in
- Overall Height
- 3 1/2 in
Details
- Item
- AC Adapter
- Material
- Metal, Plastic
- Product Type
- AC Adapter
- Color
- Black
- Compatible with Manufacturer Model Number
- 571718, 847ZN3, S26 Family
- Shell Material
- Metal, Plastic
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 571718, 847ZN3, S26 Family
- Compatible Manufacturer Model Number
- 571718, 847ZN3, S26 Family
Description
AC Adapter, Color Black, Product Type AC Adapter, Material Metal, Plastic, Compatible with Manufacturer Model Number 571718, 847ZN3, S26 Family, Overall Height 3 1/2 in, Overall Width 6 5/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.