Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Sanitizer Dispenser, White

  • Mfr # 571600

  • Zoro # G814869210


product price: $43.99
/ea

Key Features

Color
White
Material
Plastic
Finish
Glossy
Mount Type
Floor, Wall
Series
S4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571600
Zoro #
G814869210
UPC #
10073286627398
Country of Origin
China

Dimensions

Refill Size
1,000 mL
Overall Depth
4 3/8 in
Overall Height
10 7/8 in
Overall Width
5 in
Depth
4 3/8 in
Height
10 7/8 in
Width
5 in

Details

Item
Soap/Sanitizer Dispenser
Color
White
Material
Plastic
Finish
Glossy
Mount Type
Floor, Wall
Series
S4
Compatible with Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Form
Foam, Liquid
Operation Mode
Automatic
Power Source
Battery
Features
LED Refill Indicator, Transparent Window
Batteries Included
No
Product Type
Soap/Sanitizer Dispenser
For Use with Mfr Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Lockable
Yes
Ligature Resistant
No
Compatible Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Mfr. Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Manufacturer Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Pump Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With
Tork S4 system foam soaps and hand sanitizer products

Description

Soap/Sanitizer Dispenser, Color White, Mount Type Floor, Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series S4, Finish Glossy, Compatible with Manufacturer Model Number 400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815, Refill Size 1,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 3/8 in, Overall Height 10 7/8 in, Overall Width 5 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.