Shop TORK

Soap/SanitizerDispenser, 1000mL, Wht

  • Mfr # 581500
  • Zoro # G414741725

product price: 
$
12.45
/ea

Key Features

Material
Plastic
Finish
Glossy
Mount Type
Wall
Series
S4
Compatible with Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
581500
Zoro #
G414741725
UPC #
10073286666809
Country of Origin
Hungary

Dimensions

Refill Size
1,000 mL
Overall Depth
4 in
Overall Width
3 1/2 in
Overall Height
11 in
Fits Chest Size
Variable Dose Size, Transparent Window

Details

Item
Soap/Sanitizer Dispenser
Color
White
Material
Plastic
Finish
Glossy
Mount Type
Wall
Series
S4
Compatible with Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With
Tork S4 Refills: 400022 400217 400020 400032 401800 401811 401815 400033 4002170 401813 400031 401215 401812
Form
Foam, Liquid
Operation Mode
Manual
Includes
Mounting Hardware
Ligature Resistant
No
Features
Variable Dose Size, Transparent Window
Warranty
Limited Lifetime with Signed TorkSelect Agreement
Lockable
Yes
Product Type
Soap/Sanitizer Dispenser
Batteries Included
No
For Use with Mfr Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Mfr. Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Manufacturer Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Pump Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Power Source - TS Only
Manual
Power Source - old
Manual
Shell Material
Plastic
Wire Color
White

Description

Soap and Sanitizer Dispenser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.