Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Sanitizer/Lotion Dispenser, Silver

  • Mfr # 466100

  • Zoro # G114869187


product price: $62.99
/ea

Key Features

Color
Silver
Material
Metal, Plastic
Finish
Stainless Steel
Mount Type
Floor, Wall
Series
S4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466100
Zoro #
G114869187
UPC #
10073286631272
Country of Origin
Poland

Dimensions

Refill Size
1,000 mL
Overall Width
5 1/8 in
Overall Depth
4 5/8 in
Overall Height
10 7/8 in
Depth
5
Width
5
Height
11

Details

Item
Soap/Sanitizer/Lotion Dispenser
Color
Silver
Material
Metal, Plastic
Finish
Stainless Steel
Mount Type
Floor, Wall
Series
S4
Compatible with Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Form
Foam, Liquid
Operation Mode
Automatic
Power Source
Battery
Product Type
Soap/Sanitizer/Lotion Dispenser
Features
Fingerprint-Resistant
Batteries Included
No
For Use with Mfr Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Lockable
Yes
Ligature Resistant
No
Compatible Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Mfr. Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Manufacturer Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Pump Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With
Tork S4 Soaps and Hand Sanitisers

Description

Soap/Sanitizer/Lotion Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Metal, Plastic, Series S4, Finish Stainless Steel, Compatible Manufacturer Model Number 400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815, Refill Size 1,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 5/8 in, Overall Height 10 7/8 in, Overall Width 5 1/8 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.