Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Sanitizer/Lotion Dispenser, Wall

  • Mfr # 466000

  • Zoro # G914741683


product price: $58.49
/ea

Key Features

Operation Mode
Manual
Refill Size
1,000 mL
Finish
Stainless Steel
Mount Type
Floor, Wall
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466000
Zoro #
G914741683
UPC #
10073286631289
Country of Origin
Poland

Dimensions

Refill Size
1,000 mL
Overall Width
4 1/8 in
Overall Depth
4 3/8 in
Overall Height
11 3/8 in
Depth
4
Height
11
Width
4

Details

Item
Soap/Sanitizer/Lotion Dispenser
Operation Mode
Manual
Finish
Stainless Steel
Mount Type
Floor, Wall
Material
Metal, Plastic
Color
Silver
Compatible with Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Series
S4
Form
Foam, Liquid
Power Source
Manual
Includes
Mounting Hardware
Ligature Resistant
No
Features
Fingerprint-Resistant
Warranty
Limited Lifetime with Signed TorkSelect Agreement
Lockable
Yes
Batteries Included
No
Product Type
Soap/Sanitizer/Lotion Dispenser
For Use with Mfr Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Mfr. Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Manufacturer Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible with Manufacturer Model No.
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Pump Manufacturer Part Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
Compatible Mfr. Model Number
400020, 400031, 400032, 400033, 400217, 401800, 401811, 401813, 401815
For Use With
Tork S4 Soaps and Hand Sanitisers

Description

Soap and Sanitizer Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.