Zoro Homepage

Stand Alone SS Unit w/Garbage

  • Mfr # 192853

  • Zoro # G9217305


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Wet Wipe Dispenser
Product Series
Everwipe
Dispenser Material
Metal
Color
Stainless
Dispenser Capacity
(800-1200) Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192853
Zoro #
G9217305
UPC #
850215008199
Country of Origin
China

Dimensions

Dispenser Depth
12 in
Dispenser Height
37 in
Dispenser Width
12 in
Core Dia.
Coreless

Details

Item
Stand Alone Stainless Steel Unit with Garbage for Disinfectant Wipes
Dispenser Operation
Wet Wipe Dispenser
Product Series
Everwipe
Dispenser Material
Metal
Color
Stainless
Dispenser Capacity
(800-1200) Wipes
Includes
Dispenser and Bucket
Dispenser Mounting
Floor
Dispenser Color
Silver
Dispenser Product Grouping
Wet Wipe Dispenser and Waste Bin
Features
Magnetic Latch
For Wipe Dispensing Form
Center Pull Roll
For Use With Manufacturer Part No.
10100, 11100
Paper Towel Type
Wet Wipe
Automatic/Manual
Manual

Description

Wet Wipe Dispenser and Waste Bin, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (2000) Wipes, Dispenser Mounting Floor, Dispenser Material Metal, Color Silver, Dispenser Height 37 1/4 in, Dispenser Width 15 1/4 in, Dispenser Depth 14 1/4 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series Everwipe Dispensing Systems, For Use With Grainger Item Number 56KE16, 60FE72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.