Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Standard, 500 Sheets, White, 48 PK TM1601A

Standard, 500 Sheets, White, 48 PK (Discontinued)

  • Mfr # TM1601A
  • Zoro # G4069169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1601A
Zoro #
G4069169
UPC #
10073286617801
Country of Origin
United States

Dimensions

Roll Length
156.25 ft
Sheet Size
4.2 in x 3.8 in
Overall Width
17.125
Overall Length
25.75
Sheet Width
17.1 in
Sheet Length
25.8 in
Roll Diameter
4.35"
Core Size
1.65"

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Material
PAPER
Number of Sheets
500
Color
White
Green Environmental Attribute
EPA, EcoLogo
Standards
EcoLogo Certified; EPA Compliant; LEED Applicable
For Use With
Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR
Tissue Type
Toilet
Number of Plies
2

Description

Tork® Universal Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 48 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.