Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM1604
Zoro #
G5079731
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
4.9"
Roll Length
234.38 ft.
Sheet Size
3.9" x 3.8"
Details
Item
Bath Tissue
Roll Type
Standard
Sheets per Roll
750 Sheets
Ply
2 Ply
Color
White
Description
Bath Tissue,2-Ply,234.19 ft/Roll,W,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.