Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Core, 2 Ply, 2,000 Sheets, White, 12 PK

  • Mfr # 160090

  • Zoro # G914741980


product price: $70.79
/pk 12, $5.90/ea

Key Features

Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
565528
Material
Paper
Roll Length
583 ft
Number of Sheets
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160090
Zoro #
G914741980
UPC #
10073286639247
Country of Origin
United States

Dimensions

Roll Length
583 ft
Sheet Size
3 3/4 in x 3 1/2 in
Sheet Width
3-3/4 in
Sheet Length
3 1/2 in
Roll Dia.
7 1/4 in
Core Dia.
1-11/16 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
565528
Material
Paper
Number of Sheets
2,000
Color
White
Features
Embossed, Septic Safe
Ply
2
Product Series
T10

Description

Toilet Paper, Rolls, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.