Zoro Homepage

Standard Core, 2 Ply, 450 Sheets, White, 80 PK

  • Mfr # 2465110

  • Zoro # G914741973


product price: $98.39
/pk 80, $1.23/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
55TR, 59TR
Material
Paper
Roll Length
140 ft
Number of Sheets
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465110
Zoro #
G914741973
UPC #
10073286661163
Country of Origin
United States

Dimensions

Roll Length
140 ft
Sheet Width
4 in
Sheet Size
4 in x 3 3/4 in
Sheet Length
3 3/4 in
Core Dia.
1-11/16 in
Roll Dia.
4 3/8 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
55TR, 59TR
Material
Paper
Number of Sheets
450
Ply
2
Features
Embossed, Individually Wrapped, Septic Safe
Color
White
Product Series
T24

Description

Toilet Paper, Rolls, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.