Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Core, 2 Ply, 500 Sheets, White, 80 PK

  • Mfr # 2461200

  • Zoro # G314741962


product price: $79.95
/pk 80, $1.00/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
55TR, 59TR
Material
Paper
Roll Length
156 ft
Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2461200
Zoro #
G314741962
UPC #
10073286661149
Country of Origin
United States

Dimensions

Roll Length
156 ft
Sheet Width
4 in
Sheet Length
3 3/4 in
Sheet Size
4 in x 3 3/4 in
Roll Dia.
4 3/8 in
Core Dia.
1-11/16 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
55TR, 59TR
Material
Paper
Number of Sheets
500
Color
White
Features
Embossed, Individually Wrapped, Septic Safe
Ply
2
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Green Certification or Other Recognition
ECOLOGO(R) Certified
Product Series
T24

Description

Toilet Paper, Rolls, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.