Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Core, 2 Ply, 500 Sheets, White, 96 PK

  • Mfr # TM1616S

  • Zoro # G414742050


product price: $90.59
/pk 96, $0.94/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
55TR, 59TR
Material
Paper
Roll Length
146 ft
Number of Sheets
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1616S
Zoro #
G414742050
UPC #
10073286620085
Country of Origin
United States

Dimensions

Roll Length
146 ft
Sheet Length
3 1/2 in
Sheet Width
4 in
Sheet Size
4 in x 3 1/2 in
Roll Dia.
4 3/8 in
Core Dia.
1-11/16 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
55TR, 59TR
Material
Paper
Number of Sheets
500
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Ply
2
Features
Embossed, Individually Wrapped, Septic Safe
Color
White
Green Certification or Other Recognition
ECOLOGO(R) Certified
Product Series
T24

Description

Toilet Paper, Rolls, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.