Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Core, 2 Ply, 865 Sheets, White, 36 PK

  • Mfr # 161990

  • Zoro # G014741958


product price: $89.95
/pk 36, $2.50/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
565728, 565828
Material
Paper
Roll Length
288 ft
Number of Sheets
865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161990
Zoro #
G014741958
UPC #
10073286639261
Country of Origin
United States

Dimensions

Roll Length
288 ft
Sheet Size
3 3/4 in x 4 in
Sheet Width
3-3/4 in
Sheet Length
4 in
Core Dia.
1-11/16 in
Roll Dia.
5 5/8 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
565728, 565828
Material
Paper
Number of Sheets
865
Color
White
Features
Embossed, Septic Safe
Ply
2
Product Series
T11

Description

Toilet Paper, Rolls, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.