
Tork Advanced TM6130S Toilet Paper, 2 Ply, 48 x 500 per Case, White (Discontinued)
- Mfr # TM6130S
- Zoro # G4073420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM6130S
Zoro #
G4073420
UPC #
10073286622294
Country of Origin
United States
Dimensions
Roll Length
156.25 ft
Sheet Size
4 in x 3.8 in
Sheet Length
3.75 in
Sheet Width
4 in
Core Size
1.65"
Roll Diameter
4.35"
Details
Item
Toilet Tissue
Toilet Paper Type
Roll
Material
PAPER
Number of Sheets
500
Color
White
Number of Plies
2
Tissue Type
Toilet
Standards
EcoLogo Certified; EPA Compliant; LEED Applicable
For Use With
Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR
Description
Tork® Advanced Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 48 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.