
Tork Toilet Paper Roll White T24, Universal, 2-Ply, 96 x 500 sheets, TM1616S (Discontinued)
- Mfr # TM1616S
- Zoro # G4075049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM1616S
Zoro #
G4075049
UPC #
10073286620085
Country of Origin
United States
Dimensions
Roll Length
156.25 ft
Sheet Size
4 in x 3.8 in
Overall Length
25.75
Overall Width
17.125
Sheet Length
3.75 in
Sheet Width
4 in
Core Size
1.65"
Roll Diameter
4.35"
Details
Item
Toilet Tissue
Toilet Paper Type
Roll
Material
PAPER
Number of Sheets
500/Roll
Color
White
Standards
EcoLogo Certified; EPA Compliant; LEED Applicable
For Use With
Tork® T24 Conventional Bath Tissue Dispensers - 55TR, 59TR
Tissue Type
Toilet
Number of Plies
2
Description
Tork Toilet Paper Roll White T24:
This Tork® toilet paper is a simple and straightforward solution for low-traffic restrooms where the guest experience is important. Each roll is individually wrapped to ensure maximum hygiene and embossing improves the bulk and softness of the bath tissue. This commercial toilet paper breaks down rapidly to reduce blockages and has a high sheet count for fewer refills, saving staff time. An easy-start tail seal makes starting rolls quick and easy, preventing wasted bath tissue.
- •Easy start tail seal to prevent waste.
- •Individually wrapped rolls for hygiene and cleanliness.
- •Tork bath tissue has rapid breakup, ideal for all plumbing systems.
- •Enhance guest experience with attractive embossing that improves bulk and softness.
- •Embossed rolls enhance bulk and softness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.