Zoro Homepage
This item is Discontinued.
Nsi Tork Timer, Digital, 125V, 15A, Wall Sw, AL SS720AA

Timer, Digital, 125V, 15A, Wall Sw, AL (Discontinued)

  • Mfr # SS720AA
  • Zoro # G1180076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS720AA
Zoro #
G1180076
UPC #
786261140180
Country of Origin
China

Dimensions

Depth
1 1/2 in
Width
1 11/16 in
Length
2 5/8 in
Length (Straight Wireway)
2 5/8 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
7 days
Min. Time Setting
1 min
Max. On/Off Cycles
7
Color
Almond
Watts
1800
Number of Poles
1
Amps
15
Style
Weekly
Type of Switch
Electronic
Features
Includes Wall Plate
Battery Type
NiMH
HP @ 120V
1
Standards
CSA, UL Listed
Number of Gangs
1
Switch Type
1-Pole
Product Type
Wall Switch Timers
Body Color
Almond
Includes Hold
No Hold Included
Time Setting - Maximum
7 day
Switch Style
1-Pole
Display Type
Digital

Description

Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 7 days, Max. On/Off Cycles 7, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1, Type of Switch Electronic, Color Almond, Length 2 5/8 in, Width 1 11/16 in, Style Weekly, Depth 1 1/2 in, Number of Gangs 1, Battery Type NiMH, Features Includes Wall Plate, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.