Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, In-Wall, Digital, White

  • Mfr # SS403

  • Zoro # G5251391


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Max. Time Setting
24 hr
Min. Time Setting
5 min
Max. On/Off Cycles
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS403
Zoro #
G5251391
UPC #
786261140296
Country of Origin
China

Dimensions

Length
2 5/8 in
Depth
1 1/2 in
Width
1 11/16 in
Length (Straight Wireway)
2 5/8 in
Overall Width
1 11/16 in
Overall Height
2 5/8 in
Overall Depth
1 1/2 in

Details

Item
Countdown Timer
Voltage
120/277V AC
Max. Time Setting
24 hr
Min. Time Setting
5 min
Max. On/Off Cycles
1
Color
White
Watts
380/4400
Type of Switch
Electronic
Features
Full Digital Control, Saves Energy
Style
Wall Switch
Amps
16
Number of Poles
1
Switch Type
3-Way
HP @ 120V
1/2 hp
Number of Gangs
1
Standards
ASHRAE 90.1, California Title 24 Compliant, IECC
Product Type
Countdown Timer
Series
TORK
Contact Form
SPST
Application
Lighting
AC Voltage Rating
120-277V AC
Switch Style
3-Way
On/Off Cycles - Maximum
1
Time Setting - Maximum
24 hr
Time Setting - Minimum
5 min
Horsepower @ 120V - Maximum
1/2 hp
Includes Hold
No Hold Included
Body Color
White
Display Type
Digital
Wattage - Maximum
1,200 W
Current Rating - Maximum
15 A
Includes Wall Plate
Wall Plate Included

Description

Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 24 hr, Max. On/Off Cycles 1, Voltage 120/277V AC, Watts 380/4400, Amps 16, 3-Way, HP @ 120V 1/2 hp, Type of Switch Electronic, Color White, Length 2 5/8 in, Width 1 11/16 in, Style Wall Switch, Depth 1 1/2 in, Number of Gangs 1, Features Full Digital Control, Saves Energy, Standards ASHRAE 90.1, California Title 24 Compliant, IECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.