Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Indoor Lamp and Appliance, 120 V SA100

Timer, Indoor Lamp and Appliance, 120 V (Discontinued)

  • Mfr # SA100
  • Zoro # G1078052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA100
Zoro #
G1078052
UPC #
786261165077
Country of Origin
China

Dimensions

Depth
1 3/4 in
Width
3 1/4 in
Length
3 in
Length (Straight Wireway)
3 in
Overall Depth
1 3/4 in
Overall Width
3 in
Overall Height
3 1/4 in

Details

Item
Plug-In Timer
Min. Time Setting
15 min
Max. Time Setting
24 hr
Voltage
120V AC
Watts
1,800 W
Receptacles
1
Max. On/Off Cycles
48
Color
White
Style
Plug In
Receptacle Type
1-15R
Features
Dial Cover, Manual Override
Standards
CSA, UL Listed
Type of Switch
Mechanical
Digital/Mechanical
Mechanical
Amps
15 A
Indoor / Outdoor
Indoor
Wattage - Maximum
1,800 W
Time Setting - Minimum
15 min
Body Color
White
Time Setting - Maximum
24 hr
Indoor/Outdoor Usage
Indoor
Number of Receptacles
1
Current Rating - Maximum
15 A
Display Type
Mechanical
On/Off Cycles - Maximum
48
NEMA Receptacle Configuration
1-15R

Description

Plug-In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Voltage 120V AC, Watts 1,800 W, Amps 15 A, Type of Switch Mechanical, Indoor, Receptacles 1, Receptacle Type 1-15R, Color White, Length 3 in, Width 3 1/4 in, Depth 1 3/4 in, Style Plug In, Features Dial Cover, Manual Override, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.