Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Timer, Indoor Lamp and Appliance, 120 V (Discontinued)

  • Mfr # SA110
  • Zoro # G0998864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA110
Zoro #
G0998864
UPC #
786261165138
Country of Origin
China

Dimensions

Width
3-1/4"
Length
3"
Depth
1-3/4"

Details

Item
Plug-In Timer
Min. Time Setting
15 min.
Max. Time Setting
24 hr.
Voltage
120VAC
Watts
1800
Receptacles
2
Max. On/Off Cycles
48
Color
White
Standards
CSA, UL Listed
Indoor / Outdoor
Indoor
Digital/Mechanical
Mechanical
Features
Dial Cover, Manual Override
Receptacle Type
(1) 5-15R Timed(1) 1-15R Untimed
Type of Switch
Mechanical
Amps
15
Style
Plug In
Time Setting - Minimum
15 min
Indoor/Outdoor Usage
Indoor
Display Type
Mechanical
Body Color
White
Number of Receptacles
2
Time Setting - Maximum
24 hr
NEMA Receptacle Configuration
5-15R

Description

Plug-In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Voltage 120V AC, Watts 1800, Amps 15, Type of Switch Mechanical, Indoor, Receptacles 2, Receptacle Type (1) 5-15R Timed (1) 1-15R Untimed, Color White, Length 3 in, Width 3 1/4 in, Depth 1 3/4 in, Style Plug In, Features Dial Cover, Manual Override, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.