Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Timer, Indoor Lamp and Appliance, 120 V SA130

Timer, Indoor Lamp and Appliance, 120 V (Discontinued)

  • Mfr # SA130
  • Zoro # G3297235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA130
Zoro #
G3297235
UPC #
786261165190
Country of Origin
China

Dimensions

Length
3 3/4 in
Width
2 3/4 in
Depth
1 3/4 in
Length (Straight Wireway)
3 3/4 in
Overall Depth
1 3/4 in
Overall Height
2 3/4 in
Overall Width
3 3/4 in

Details

Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
24 hr
Voltage
120V AC
Watts
1,800 W
Receptacles
2
Max. On/Off Cycles
2
Color
White
Features
Automatic Daylight Savings, Manual Override
Style
Plug In
Indoor / Outdoor
Indoor
Type of Switch
Digital
Receptacle Type
(2) 1-15R
Battery Type
CR2032
Digital/Mechanical
Digital
Amps
15 A
Standards
CSA, UL Listed
Number of Receptacles
2
Wattage - Maximum
1,800 W
Current Rating - Maximum
15 A
On/Off Cycles - Maximum
2
Time Setting - Maximum
24 hr
NEMA Receptacle Configuration
1-15R
Display Type
Digital
Time Setting - Minimum
1 min
Indoor/Outdoor Usage
Indoor
Body Color
White

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 2, Voltage 120V AC, Watts 1,800 W, Amps 15 A, Type of Switch Digital, Indoor, Receptacles 2, Receptacle Type (2) 1-15R, Color White, Length 3 3/4 in, Width 2 3/4 in, Depth 1 3/4 in, Style Plug In, Battery Type CR2032, Features Automatic Daylight Savings, Manual Override, Standards CSA, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.