Zoro Homepage
This item is Discontinued.
Nsi Tork Timer, Indoor Lamp and Appliance, 120V SA011

Timer, Indoor Lamp and Appliance, 120V (Discontinued)

  • Mfr # SA011
  • Zoro # G4206745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA011
Zoro #
G4206745
UPC #
786261165015
Country of Origin
China

Dimensions

Depth
1-1/2"
Length
2"
Width
2"
Length (Straight Wireway)
2 in
Overall Width
2 in
Overall Depth
1 1/2 in
Overall Height
2 in

Description

Plug-In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 2, Voltage 120V AC, Watts 1800, Amps 15, HP @ 120V 1/2, Type of Switch Mechanical, Indoor, Receptacles 1, Receptacle Type 1-15R, Color White, Length 2 in, Width 2 in, Depth 1 1/2 in, Style Plug In, Features LED Night Light, Manual Override, Standards California Title 24, CETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.