Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Indoor Lamp and Appliance, 120V SA105

Timer, Indoor Lamp and Appliance, 120V (Discontinued)

  • Mfr # SA105
  • Zoro # G2633547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA105
Zoro #
G2633547
UPC #
786261165107
Country of Origin
China

Dimensions

Depth
1-3/4"
Width
3-1/4"
Length
3"
Length (Straight Wireway)
3 in
Cord Length
72 in

Details

Item
Plug-In Timer
Min. Time Setting
15 min.
Max. Time Setting
24 hr.
Voltage
120VAC
Watts
1800
Receptacles
2
Max. On/Off Cycles
48
Color
White
Receptacle Type
(1) 5-15R Timed(1) 1-15R Untimed
Amps
15
Indoor / Outdoor
Indoor
Features
Dial Cover, Manual On Switch, Table Top Remote
Digital/Mechanical
Mechanical
Standards
CSA, UL Listed
Type of Switch
Mechanical
Style
Plug-In
Body Color
White
Number of Receptacles
2
Display Type
Mechanical
NEMA Receptacle Configuration
5-15R
Indoor/Outdoor Usage
Indoor
Time Setting - Maximum
24 hr
Time Setting - Minimum
15 min

Description

Plug-In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Voltage 120V AC, Watts 1800, Amps 15, Type of Switch Mechanical, Indoor, Receptacles 2, Receptacle Type (1) 5-15R Timed (1) 1-15R Untimed, Color White, Length 3 in, Width 3 1/4 in, Depth 1 3/4 in, Style Plug-In, Features Dial Cover, Manual On Switch, Table Top Remote, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.