Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Max18 Hrs, 24-277V, 4A, Wall Sw, WH SS13F

Timer, Max18 Hrs, 24-277V, 4A, Wall Sw, WH (Discontinued)

  • Mfr # SS13F
  • Zoro # G2943324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS13F
Zoro #
G2943324
UPC #
786261140067
Country of Origin
Mexico

Dimensions

Width
1 11/16 in
Depth
1 1/2 in
Length
2 5/8 in
Length (Straight Wireway)
2 5/8 in

Details

Item
Wall Switch Timer
Voltage
24/277V AC
Max. Time Setting
18 hr
Min. Time Setting
1 min
Max. On/Off Cycles
1
Color
White
Watts
6/70
Features
Flicker Warning Before Time Out
Type of Switch
Electronic
Number of Poles
1
Amps
4
HP @ 120V
1/8
Switch Type
3-Way
HP @ 240V
1/3
Number of Gangs
1
Standards
CSA, UL Listed
Style
Wall Switch
Display Type
Digital
Body Color
White
Switch Style
3-Way
Includes Hold
No Hold Included
Product Type
Wall Switch Timers
Time Setting - Maximum
18 hr

Description

Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 18 hr, Max. On/Off Cycles 1, Voltage 24/277V AC, Watts 6/70, Amps 4, 3-Way, HP @ 120V 1/8, HP @ 240V 1/3, Type of Switch Electronic, Color White, Length 2 5/8 in, Width 1 11/16 in, Style Wall Switch, Depth 1 1/2 in, Number of Gangs 1, Features Flicker Warning Before Time Out, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.