Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH

  • Mfr # SS20

  • Zoro # G2274657


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
24/277V AC
Max. Time Setting
18 hr
Min. Time Setting
1 min
Max. On/Off Cycles
1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS20
Zoro #
G2274657
UPC #
786261140050
Country of Origin
Mexico

Dimensions

Width
1 11/16 in
Depth
1 1/2 in
Length
2 5/8 in
Length (Straight Wireway)
2 5/8 in
Overall Depth
1 1/2 in
Overall Height
2 5/8 in
Overall Width
1 11/16 in

Details

Item
Countdown Timer
Voltage
24/277V AC
Max. Time Setting
18 hr
Min. Time Setting
1 min
Max. On/Off Cycles
1
Color
White
Watts
12/150
Amps
7.25
Style
Wall Switch
HP @ 120V
1/6 hp
Features
Full Digital Control, Saves Energy, Tamper-Resistant
Number of Poles
1
HP @ 240V
1/2 hp
Type of Switch
Electronic
Number of Gangs
1
Standards
cULus
Switch Type
1-Pole
Product Type
Wall Switch Timers
Contact Form
SPST
On/Off Cycles - Maximum
1
Time Setting - Maximum
18 hr
Horsepower @ 120V - Maximum
1/6 hp
Wattage - Maximum
150 W
Includes Hold
No Hold Included
Series
TORK
Switch Style
1-Pole
AC Voltage Rating
24/277V AC
Application
Fans, Lighting
Includes Wall Plate
No Wall Plate Included
Body Color
White
Indoor/Outdoor Usage
Indoor, Outdoor
Display Type
Digital
Horsepower @ 240V - Maximum
1/2 hp
Time Setting - Minimum
1 min
Current Rating - Maximum
7.25 A

Description

Countdown Timer, Min. Time Setting 1 min, Max. Time Setting 18 hr, Max. On/Off Cycles 1, Voltage 24/277V AC, Watts 12/150, Amps 7.25, 1-Pole, HP @ 120V 1/6 hp, HP @ 240V 1/2 hp, Type of Switch Electronic, Color White, Length 2 5/8 in, Width 1 11/16 in, Style Wall Switch, Depth 1 1/2 in, Number of Gangs 1, Features Full Digital Control, Saves Energy, Tamper-Resistant, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.