Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Outdoor Landscape, 120 V SA210

Timer, Outdoor Landscape, 120 V (Discontinued)

  • Mfr # SA210
  • Zoro # G1688942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA210
Zoro #
G1688942
UPC #
786261165374
Country of Origin
China

Dimensions

Depth
1-3/4"
Width
5-1/4"
Length
5-1/2"

Details

Item
Plug-In Timer
Min. Time Setting
1 min.
Max. Time Setting
24 hr.
Voltage
120VAC
Watts
1000
Receptacles
3
Max. On/Off Cycles
3
Color
Black
Style
Plug-In
Amps
15
Battery Type
(2) CR2032 Lithium
Digital/Mechanical
Digital
Features
Weekly Programming, Battery Backup, Manual Daylight Savings, Multiple ON/OFF Programs
HP @ 120V
1/4
Indoor / Outdoor
Indoor/Outdoor
Type of Switch
Digital
Standards
California Title 24, CSA, UL Listed
Receptacle Type
(2) 5-15R Timed(1) 5-15R Untimed
Body Color
Black
Astronomic Functionality
Astronomic
Time Setting - Minimum
1 min
Display Type
Digital
Indoor/Outdoor Usage
Indoor, Outdoor
Time Setting - Maximum
24 hr
NEMA Receptacle Configuration
5-15R
Number of Receptacles
3

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 3, Voltage 120V AC, Watts 1000, Amps 15, HP @ 120V 1/4, Type of Switch Digital, Indoor/Outdoor, Receptacles 3, Receptacle Type (2) 5-15R Timed (1) 5-15R Untimed, Color Black, Length 5 1/2 in, Width 5 1/4 in, Depth 1 3/4 in, Style Plug-In, Battery Type (2) CR2032 Lithium, Features Weekly Programming, Battery Backup, Manual Daylight Savings, Multiple ON/OFF Programs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.