Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Timer, Outdoor Landscape, 120 V SA220

Timer, Outdoor Landscape, 120 V (Discontinued)

  • Mfr # SA220
  • Zoro # G0360534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA220
Zoro #
G0360534
UPC #
786261165435
Country of Origin
China

Dimensions

Depth
4-3/4"
Width
4"
Length
8-1/4"

Details

Item
Plug-In Timer
Min. Time Setting
1 min.
Max. Time Setting
24 hr.
Voltage
120VAC
Watts
1800
Receptacles
7
Max. On/Off Cycles
3
Color
Black
Amps
15
Indoor / Outdoor
Indoor/Outdoor
Standards
California Title 24, CSA, UL Listed
Digital/Mechanical
Digital
Type of Switch
Digital
Features
Battery Backup
Receptacle Type
(7) 5-15R
Style
Plug In
NEMA Receptacle Configuration
5-15R
Display Type
Digital
Time Setting - Minimum
1 min
Body Color
Black
Time Setting - Maximum
24 hr
Astronomic Functionality
Astronomic
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Receptacles
7

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 3, Voltage 120V AC, Watts 1800, Amps 15, Type of Switch Digital, Indoor/Outdoor, Receptacles 7, Receptacle Type (7) 5-15R, Color Black, Length 8 1/4 in, Width 4 in, Depth 4 3/4 in, Style Plug In, Features Battery Backup, Standards California Title 24, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.