Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Tork Timer, Outdoor Landscape, 120V, 2 Outlet SA205

Timer, Outdoor Landscape, 120V, 2 Outlet (Discontinued)

  • Mfr # SA205
  • Zoro # G4212074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA205
Zoro #
G4212074
UPC #
786261165343
Country of Origin
China

Dimensions

Width
3"
Length
4"
Depth
2"
Length (Straight Wireway)
4 in

Details

Item
Plug-In Timer
Min. Time Setting
15 min.
Max. Time Setting
24 hr.
Voltage
120VAC
Watts
1800
Receptacles
2
Max. On/Off Cycles
48
Color
Black
Features
Manual On Switch, UV Resistant Body
Standards
CETL, ETL
Digital/Mechanical
Mechanical
Type of Switch
Mechanical
Style
Plug-In
Indoor / Outdoor
Indoor/Outdoor
Amps
15
Receptacle Type
(1) 5-15R Timed(1) 1-15R Untimed
HP @ 120V
1/2
Indoor/Outdoor Usage
Indoor, Outdoor
Display Type
Mechanical
Time Setting - Minimum
15 min
Number of Receptacles
2
Body Color
Black
NEMA Receptacle Configuration
5-15R
Time Setting - Maximum
24 hr

Description

Plug-In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Voltage 120V AC, Watts 1800, Amps 15, HP @ 120V 1/2, Type of Switch Mechanical, Indoor/Outdoor, Receptacles 2, Receptacle Type (1) 5-15R Timed (1) 1-15R Untimed, Color Black, Length 4 in, Width 3 in, Depth 2 in, Style Plug-In, Features Manual On Switch, UV Resistant Body, Standards CETL, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.