Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Timer, Wall Switch, 120 V SA170

Timer, Wall Switch, 120 V (Discontinued)

  • Mfr # SA170
  • Zoro # G0486482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA170
Zoro #
G0486482
UPC #
786261165282
Country of Origin
China

Dimensions

Length
2 1/4 in
Depth
1 3/4 in
Width
1 1/2 in
Length (Straight Wireway)
2 1/4 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
24 hr
Min. Time Setting
1 min
Max. On/Off Cycles
1
Color
White
Watts
1800
Amps
15
Style
Daily
Type of Switch
Electronic
Standards
CSA, UL Listed
Switch Type
1-Pole
Number of Poles
1
Time Setting - Maximum
24 hr
Body Color
White
Display Type
Digital
Switch Style
1-Pole
Includes Hold
No Hold Included
Product Type
Wall Switch Timers

Description

Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, Type of Switch Electronic, Color White, Length 2 1/4 in, Width 1 1/2 in, Style Daily, Depth 1 3/4 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.