Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ1222A
Zoro #
G4071004
UPC #
10073286618761
Country of Origin
United States
Dimensions
Roll Length
2000 ft.
Sheet Size
3.6" x 2000 ft.
Overall Length
24.125
Overall Width
12.25
Overall Height
11.188
Inside Diameter
3.3
Details
Item
Toilet Paper
Green Certification or Other Recognition
EcoLogo
Roll Type
Jumbo
Material
PAPER
Sheets per Roll
Continuous Roll
Color
White
Ply
2 Ply
Weight
21.489017
For Use With
99A, 344080, 344088, 1951001
Description
TorkĀ® Universal Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.48" x 2,000 ft, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.