Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, (2) Rolls, Plastic

  • Mfr # 473528

  • Zoro # G314741702


product price: $27.79
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
5 5/8 in
Toilet Paper Type
Coreless
Dispenser Depth
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473528
Zoro #
G314741702
UPC #
10073286666663
Country of Origin
Mexico

Dimensions

For Max. Roll Dia.
5 5/8 in
Dispenser Depth
6 7/8 in
Dispenser Width
6 3/4 in
Dispenser Height
12 3/4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
Toilet Paper Type
Coreless
Includes
Key
Dispenser Mounting
Wall
Sublease Requirement
Sublease Not Required
Features
Automatic Roll Transfer
Compatible Mfg. Model Number
472880, 472881, 472882, 472884, 472885, 472887
Ligature Resistant
No
ADA Compliance
Yes
Dispenser Capacity
(2) Rolls
Warranty
1 yr
Product Series
T7
Dispenser Configuration
Vertical Double Roll
Roll Capacity
2 Coreless Rolls

Description

Toilet Paper Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.