Shop TORK
See all product information
Create Account
Toilet Paper Dispenser, (2) Rolls, Plastic
- Mfr # 555628
- Zoro # G114741964
product price:Â
$
15.29
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
For Max. Roll Dia.
5 5/8 in
Sublease Requirement
Sublease Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555628
- Zoro #
- G114741964
- UPC #
- 10073286624977
- Country of Origin
- United States
Dimensions
- For Max. Roll Dia.
- 5 5/8 in
- Dispenser Depth
- 6 1/2 in
- Dispenser Height
- 14 1/4 in
- Dispenser Width
- 6 1/4 in
- Fits Chest Size
- Automatic Roll Shift
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Material
- Plastic
- Color
- Black
- Sublease Requirement
- Sublease Not Required
- Includes
- Key
- Dispenser Mounting
- Wall
- Ligature Resistant
- No
- Compatible Mfg. Model Number
- 110291A, 110292A
- Toilet Paper Type
- Standard Core
- Features
- Automatic Roll Shift
- Dispenser Capacity
- (2) Rolls
- ADA Compliance
- Yes
- Warranty
- 1 yr
- Series
- T26
- Wire Color
- Black
Description
Toilet Paper Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.