
Toilet Paper Dispenser, (4) Rolls, Plastic
Mfr # 473620
Zoro # G314741696
product price: $25.85
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
5 5/8 in
Dispenser Depth
6 7/8 in
Features
Automatic Roll Transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473620
Zoro #
G314741696
UPC #
10073286666670
Country of Origin
Mexico
Dimensions
For Max. Roll Dia.
5 5/8 in
Dispenser Depth
6 7/8 in
Dispenser Height
12 3/4 in
Dispenser Width
12 5/8 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
White
Features
Automatic Roll Transfer
Sublease Requirement
Sublease Not Required
Toilet Paper Type
Coreless
Compatible Mfg. Model Number
472880, 472881, 472882, 472884, 472885, 472887
Includes
Key
Ligature Resistant
No
Dispenser Mounting
Wall
Warranty
1 yr
Dispenser Capacity
(4) Rolls
ADA Compliance
Yes
For_Max_Roll_Dia
5 5/8 in.
Product Series
T7
Roll Capacity
4 Coreless Rolls
Dispenser Configuration
Vertical Quad Roll
Description
Toilet Paper Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.