Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, Metal, Silver

  • Mfr # 465500

  • Zoro # G714923319


product price: $70.99
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
For Max. Roll Dia.
7 3/8 in
Dispenser Height
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465500
Zoro #
G714923319
UPC #
10073286631258
Country of Origin
Poland

Dimensions

For Max. Roll Dia.
7 3/8 in
Dispenser Height
9 7/8 in
Dispenser Depth
5 1/8 in
Dispenser Width
14 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Includes
Key
Sublease Requirement
Sublease Not Required
Compatible Mfg. Model Number
11020602, 12013903, 12024402
Features
Roll Brake, Stub Roll Holder
Toilet Paper Type
Jumbo Core
Dispenser Capacity
(1) Roll with Stub Roll
Ligature Resistant
No
Dispenser Mounting
Wall
ADA Compliance
Yes
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls (1 Jumbo Roll & 1 Jumbo Stub Roll)
Product Series
T2

Description

Toilet Paper Dispenser, Jumbo Core, T2, Dispenser Capacity (1) Roll with Stub Roll, Horizontal Single Roll, Dispenser Material Stainless Steel, Finish Not Applicable, Silver, Dispenser Depth 5 1/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 7/8 in, Dispenser Mounting Wall, Dispenser Width 14 in, Compatible Grainger Part Number 833DA4, 833DA5, 847ZU4, Compatible Mfg. Model Number 11020602, 12013903, 12024402, Sublease Requirement Sublease Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.