Zoro Homepage

Toilet Paper Dispenser, Metal, Silver

  • Mfr # 473430

  • Zoro # G214923390


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
For Max. Roll Dia.
4 3/4 in
Dispenser Height
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473430
Zoro #
G214923390
UPC #
10073286666236
Country of Origin
United Kingdom

Dimensions

For Max. Roll Dia.
4 3/4 in
Dispenser Height
12 3/4 in
Dispenser Width
5 7/8 in
Dispenser Depth
5 5/8 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Toilet Paper Type
Coreless
Dispenser Capacity
(2) Rolls
Includes
Key
Ligature Resistant
No
Dispenser Mounting
Wall
Features
Chemical-Resistant
Compatible Mfg. Model Number
472880, 472881, 472882, 472884, 472885
Sublease Requirement
Sublease Not Required
ADA Compliance
Yes
Roll Capacity
2 Coreless Rolls
Dispenser Configuration
Vertical Double Roll
Product Series
T7

Description

Toilet Paper Dispenser, Coreless, T7 OptiServe(R), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Stainless Steel, Finish Not Applicable, Silver, Dispenser Depth 5 5/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 12 3/4 in, Dispenser Mounting Wall, Dispenser Width 5 7/8 in, Compatible Grainger Part Number 833D83, 833D84, 833D85, 847ZP1, 847ZP2, Compatible Mfg. Model Number 472880, 472881, 472882, 472884, 472885

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.