Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, Plastic, Black

  • Mfr # 473428

  • Zoro # G314923351


product price: $17.15
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
4 3/4 in
Toilet Paper Type
Coreless
Features
Automatic Roll Shift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473428
Zoro #
G314923351
UPC #
10073286664416
Country of Origin
United States

Dimensions

For Max. Roll Dia.
4 3/4 in
Dispenser Depth
6 1/2 in
Dispenser Height
14 1/4 in
Dispenser Width
6 1/4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
Toilet Paper Type
Coreless
Features
Automatic Roll Shift
Includes
Key
Dispenser Capacity
(2) Rolls
Ligature Resistant
No
Compatible Mfg. Model Number
472880, 472881, 472882, 472884, 472885
Sublease Requirement
Sublease Not Required
Dispenser Mounting
Wall
ADA Compliance
Yes
Dispenser Configuration
Vertical Double Roll
Product Series
T7
Roll Capacity
2 Coreless Rolls

Description

Toilet Paper Dispenser, Coreless, T7 OptiServe(R), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Not Applicable, Black, Dispenser Depth 6 1/2 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 14 1/4 in, Dispenser Mounting Wall, Dispenser Width 6 1/4 in, Compatible Grainger Part Number 833D83, 833D84, 833D85, 847ZP1, 847ZP2, Compatible Mfg. Model Number 472880, 472881, 472882, 472884, 472885

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.