Zoro Homepage

Toilet Paper Dispenser, Plastic, Black

  • Mfr # 554028A

  • Zoro # G314923337


product price: $23.39
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
10 in
Ligature Resistant
No
Dispenser Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554028A
Zoro #
G314923337
UPC #
10073286621402
Country of Origin
Hungary

Dimensions

For Max. Roll Dia.
10 in
Dispenser Height
14 1/4 in
Dispenser Width
17 1/4 in
Dispenser Depth
5 1/4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
Ligature Resistant
No
Sublease Requirement
Sublease Not Required
Compatible Mfg. Model Number
11010402, 12021502
Dispenser Capacity
(1) Roll with Stub Roll
Dispenser Mounting
Wall
Toilet Paper Type
Jumbo Core
Features
Roll Brake, See-Through Window, Stub Roll Holder
ADA Compliance
Yes
Dispenser Configuration
Circular Double Roll
Product Series
T1
Roll Capacity
2 Jumbo Rolls (1 Jumbo Roll & 1 Jumbo Stub Roll)

Description

Toilet Paper Dispenser, Jumbo Core, T1, Dispenser Capacity (1) Roll with Stub Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Not Applicable, Black, Dispenser Depth 5 1/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 14 1/4 in, Dispenser Mounting Wall, Dispenser Width 17 1/4 in, Compatible Grainger Part Number 833DA2, 833DA3, Compatible Mfg. Model Number 11010402, 12021502, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.