
Toilet Paper Dispenser, Plastic, Black
Mfr # 5555290
Zoro # G214923291
product price: $13.89
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
7 3/8 in
Includes
Key
Sublease Requirement
Sublease Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5555290
Zoro #
G214923291
UPC #
10073286624496
Country of Origin
United States
Dimensions
For Max. Roll Dia.
7 3/8 in
Dispenser Depth
5 3/4 in
Dispenser Width
17 in
Dispenser Height
10 1/8 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
Includes
Key
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
Dispenser Mounting
Wall
Compatible Mfg. Model Number
11020602, 12013903, 12024402
Dispenser Capacity
(2) Rolls
Features
Roll Brake, See-Through Window
Toilet Paper Type
Jumbo Core
ADA Compliance
Yes
Product Series
T2
Roll Capacity
2 Jumbo Rolls
Dispenser Configuration
Horizontal Double Roll
Description
Toilet Paper Dispenser, Jumbo Core, T2, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Not Applicable, Black, Dispenser Depth 5 3/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 10 1/8 in, Dispenser Mounting Wall, Dispenser Width 17 in, Compatible Grainger Part Number 833DA4, 833DA5, 847ZU4, Compatible Mfg. Model Number 11020602, 12013903, 12024402, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.