Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, Plastic, White

  • Mfr # 473200

  • Zoro # G614923358


product price: $18.89
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
4 3/4 in
Dispenser Height
8 1/4 in
Dispenser Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473200
Zoro #
G614923358
UPC #
10073286643459
Country of Origin
Poland

Dimensions

For Max. Roll Dia.
4 3/4 in
Dispenser Height
8 1/4 in
Dispenser Depth
5 1/8 in
Dispenser Width
14 1/4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
White
Dispenser Mounting
Wall
Includes
Key
Dispenser Capacity
(2) Rolls
Sublease Requirement
Sublease Not Required
Features
Space-Saving Design
Ligature Resistant
No
Compatible Mfg. Model Number
472880, 472881, 472882, 472884, 472885
Toilet Paper Type
Coreless
ADA Compliance
Yes
Dispenser Configuration
Horizontal Double Roll
Product Series
T7
Roll Capacity
2 Coreless Rolls

Description

Toilet Paper Dispenser, Coreless, T7 OptiServe(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Not Applicable, White, Dispenser Depth 5 1/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 8 1/4 in, Dispenser Mounting Wall, Dispenser Width 14 1/4 in, Compatible Grainger Part Number 833D83, 833D84, 833D85, 847ZP1, 847ZP2, Compatible Mfg. Model Number 472880, 472881, 472882, 472884, 472885

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.