Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispenser, Plastic, White

  • Mfr # 5555200

  • Zoro # G314923368


product price: $13.89
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
For Max. Roll Dia.
7 3/8 in
Features
Roll Brake, See-Through Window
Compatible Mfg. Model Number
11020602, 12013903, 12024402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5555200
Zoro #
G314923368
UPC #
10073286624489
Country of Origin
United States

Dimensions

For Max. Roll Dia.
7 3/8 in
Dispenser Depth
5 3/4 in
Dispenser Width
17 in
Dispenser Height
10 1/8 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
White
Features
Roll Brake, See-Through Window
Compatible Mfg. Model Number
11020602, 12013903, 12024402
Dispenser Mounting
Wall
Dispenser Capacity
(2) Rolls
Includes
Key
Sublease Requirement
Sublease Not Required
Toilet Paper Type
Jumbo Core
Ligature Resistant
No
ADA Compliance
Yes
Product Series
T2
Roll Capacity
2 Jumbo Rolls
Dispenser Configuration
Horizontal Double Roll

Description

Toilet Paper Dispenser, Jumbo Core, T2, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Not Applicable, White, Dispenser Depth 5 3/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 10 1/8 in, Dispenser Mounting Wall, Dispenser Width 17 in, Compatible Grainger Part Number 833DA4, 833DA5, 847ZU4, Compatible Mfg. Model Number 11020602, 12013903, 12024402, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.