
Toilet Seat Cover, 1/2 Fold, White, 250 Sheets
Mfr # TC0020
Zoro # G714742057
product price: $127.99
/pk 20, $6.40/ea
Free Shipping & Returns
Key Features
Sheet Width
9 1/2 in
Fold Type
1/2 Fold
Number of Sheets
250
Color
White
Sheet Length
14 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC0020
Zoro #
G714742057
UPC #
10073286611328
Country of Origin
China
Dimensions
Sheet Width
9 1/2 in
Sheet Length
14 1/2 in
Sheet Size
14 1/2 in x 9 1/12 in
Details
Item
Toilet Seat Cover
Fold Type
1/2 Fold
Number of Sheets
250
Color
White
Material
Paper
Features
Flushable, FSC-R Certified
Compatible Mfg. Model Number
1951001
Product Series
V1
Description
Toilet Seat Covers, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.