Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tork Tork Toilet Seat Cover White V1, Universal, 1/2 Fold, 20 x 250 Covers, TC0020 TC0020

Tork Toilet Seat Cover White V1, Universal, 1/2 Fold, 20 x 250 Covers, TC0020 (Discontinued)

  • Mfr # TC0020
  • Zoro # G4070359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC0020
Zoro #
G4070359
UPC #
10073286611328
Country of Origin
China

Dimensions

Sheet Width
14.5 in

Details

Item
Toilet Seat Covers
Fold Type
Half-Fold
Color
White
Material
Paper

Description

Tork Toilet Seat Cover White:
Never struggle with a poorly fitting toilet seat cover again. The Tork® toilet seat cover has a universal design that fits all toilets, in any restroom. These 1-ply, 1/2-fold covers fit all Tork toilet seat cover dispensers and arrive in a ready-for-use format. Protect users from cross-contamination with a hygienic barrier. The recycled fiber design is septic safe for clog-free flushing. Employees can also spend less time on refill maintenance thanks to these Tork high-capacity covers.


  • •Easy start tail seal to prevent waste.
  • •Hygienic design helps protects users from cross-contamination.
  • •High capacity requires fewer refills.
  • •Guards against bacteria and infections that can be passed by contact with toilet seats.
  • •The half-fold design aids in ease of dispensing from the package.
  • •Recycled fiber construction.
  • •Septic safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.