This item is Discontinued.

Tork Tork Toilet Seat Cover Dispenser White V1, Slim, 99A (x12) 99A

Tork Toilet Seat Cover Dispenser White V1, Slim, 99A (x12) (Discontinued)

  • Mfr # 99A
  • Zoro # G4073700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99A
Zoro #
G4073700
UPC #
10073286612783
Country of Origin
United States

Dimensions

Dispenser Width
16"
Dispenser Depth
3"
Dispenser Height
11.5"

Details

Capacity
250
Dispenser Material
Plastic
Dispenser Color
White
Compatible Mfg. Model Number
TC0020
Dispenser Capacity
One 250-Count Pack
For Use With
Tork® TC0020
Dispenser Mounting
Wall

Description

Tork® Toilet Seat Cover Dispenser, 16" x 3" x 11.5", White, 12/Carton


  • •Durable, slim profile.
  • •Covered, protected refills.
  • •User-friendly dispensing.
  • •Holds full pack of refills.
  • •One-at-a-time dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.