Shop TORK
See all product information
Create Account
ToiletPaperDispenser, 2Roll, Blk, PK4
- Mfr # 247549A
- Zoro # G014923330
product price:Â
$
33.55
/pk of 4, $8.39/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
Black
For Max. Roll Dia.
10 in
Compatible Mfg. Model Number
11010402, 12021502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247549A
- Zoro #
- G014923330
- UPC #
- 10073286622393
- Country of Origin
- Canada
Dimensions
- For Max. Roll Dia.
- 10 in
- Dispenser Width
- 21 1/2 in
- Dispenser Depth
- 5 1/2 in
- Dispenser Height
- 13 in
- Fits Chest Size
- Locking Cover
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Material
- Plastic
- Color
- Black
- Compatible Mfg. Model Number
- 11010402, 12021502
- Dispenser Capacity
- (2) Rolls
- Dispenser Mounting
- Wall
- Ligature Resistant
- No
- Toilet Paper Type
- Jumbo Core
- Features
- Locking Cover
- Sublease Requirement
- Sublease Not Required
- ADA Compliance
- Yes
- Series
- T1
- Wire Color
- Black
Description
Toilet Paper Dispenser, Jumbo Core, T1, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Not Applicable, Black, Dispenser Depth 5 1/2 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 in, Dispenser Mounting Wall, Dispenser Width 21 1/2 in, Compatible Grainger Part Number 833DA2, 833DA3, Compatible Mfg. Model Number 11010402, 12021502, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.