Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Tork Advanced Roll Paper Towels, 2 Ply, Natural HK1975A

Tork Advanced Roll Paper Towels, 2 Ply, Natural (Discontinued)

  • Mfr # HK1975A
  • Zoro # G800531510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK1975A
Zoro #
G800531510
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
11 in x 9 in

Details

Paper Towel Type
Roll
Item
Paper Towels
Color
Natural
Product Series
Tork Advanced
Ply
2
Proprietary/Universal
Universal

Description

Universal kitchen towel type; Perforated; Natural; 2-Ply; Roll diameter: 5.5"; Towel size: 11" x 9"; 210 towels/roll; 12 rolls/case; Eco Logo Certified; Green Seal Certified; 100% Recycled; EPA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.