Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Centrefeed Hand Towel Dispenser, Smoke

  • Mfr # 93T

  • Zoro # G4057284


product price: $62.49
/ea

Key Features

Dispenser Operation
Center-Pull
Paper Towel Type
Center-Pull
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
530 Centerpull Towels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93T
Zoro #
G4057284
UPC #
10073286614923
Country of Origin
Canada

Dimensions

Height
12.75 in
Dispenser Height
10.063 in
Dispenser Depth
10 in
Depth
10 in
Dispenser Width
10.188
Width
10.13 in
For Roll Size
8.5" Diameter

Details

Item
Paper Towel Dispenser
Dispenser Operation
Center-Pull
Paper Towel Type
Center-Pull
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
530 Centerpull Towels
Automatic/Manual
Manual
For Use With
Tork® M23 Hand Towels RC530
Capacity
One Roll
Dispenser Color
Smoke
Warranty
Yes, Against Manufacturer's Defects
Type
Center Pull Roll Towel Dispenser
Weight
3.894 lbs
ADA Compliance
Yes
Compatible Mfg. Model Number
RC530
Standards
ADA Compliant

Description

Tork® Centerfeed Hand Towel Dispenser, 10.125 x 10 x 12.75, Smoke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.